
Supreme_r Hinge Magsafe Case With Pen Holder For Samsung Galaxy Z Fold5, Smoke
Mfr # SGQ5-SUHIP-SMPE
Zoro # G015572803
product price:Â $35.65
/eaKey Features
Width
4.44 in
Material
Plastics
Length
1.03 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGQ5-SUHIP-SMPE
Zoro #
G015572803
UPC #
888842057662
Country of Origin
China
Dimensions
Width
4.44 in
Length
1.03 in
Details
Material
Plastics
Color
Black
Description
Itskins - Supreme_r Hinge Magsafe Case With Pen Holder For Samsung Galaxy Z Fold5 - Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.