
0308586006
Mfr # CT16S16PG
Zoro # G207186603
product price: $1.35
/eaSold in multiples of 6 for $8.10
Key Features
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Crimp Wire Gauge
18,16
Contact Mating Life
100
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT16S16PG
Zoro #
G207186603
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16S
Details
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Crimp Wire Gauge
18,16
Contact Mating Life
100
Contact Material
Copper Alloy
Amperage Rating
13A
Contact Plating
Gold
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.