Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0308614010

  • Mfr # CB04P

  • Zoro # G207186610


product price: $16.45
/ea

Key Features

Contact Plating
Silver
Crimp Wire Gauge
4
Termination Method
Crimp
Specification
VG95234
Amperage Rating
245A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB04P
Zoro #
G207186610
UPC #
-
Country of Origin
United States

Details

Contact Plating
Silver
Crimp Wire Gauge
4
Termination Method
Crimp
Specification
VG95234
Amperage Rating
245A
Contact Mating Life
500
Contact Material
Copper Alloy
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.