Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0864501000

  • Mfr # DL5260R

  • Zoro # G107687996


product price: $30.69
/ea

Key Features

Connector Type
Rectangular
Shell Material
Thermoplastic
Amperage Rating
Up To 60A
Contact Mating Life
10000
Operating Temperature °F (°C)
-67 to +221 (-55 to +105)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL5260R
Zoro #
G107687996
UPC #
-
Country of Origin
United States

Details

Connector Type
Rectangular
Shell Material
Thermoplastic
Amperage Rating
Up To 60A
Contact Mating Life
10000
Operating Temperature °F (°C)
-67 to +221 (-55 to +105)
Connector Style
Receptacle
Contact Plating
Dependent On Contact
Contact Material
Copper Alloy
No. of Contacts
260
Termination Method
Crimp or Solder
Insert Arrangement
260 Way
Contacts Supplied
No
Shielding
No
Insert Material
Thermoplastic
Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.