Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APD PLUG SKT 4 GREEN

  • Mfr # 1215830002

  • Zoro # G507170500


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Contact Material
Copper Alloy
Amperage Rating
34A
Contact Plating
Tin
Shell Color
Green
Sealing
IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215830002
Zoro #
G507170500
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
Dependent On Contact

Details

Contact Material
Copper Alloy
Amperage Rating
34A
Contact Plating
Tin
Shell Color
Green
Sealing
IP69K
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16, 14, 12
Connector Style
Plug
Operating Voltage DC
48
Insert Arrangement
4 Way
Termination Method
Crimp
Shell Material
Thermoplastic
Mounting Type
Cable
Operating Temperature °F (°C)
-40 to 125 C (-40 to 125 F)
Shielding
No
No. of Contacts
4
Specification
DIN72585
Contact Style
Socket
Contacts Supplied
No
Insert Material
Thermoplastic
Contact Mating Life
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.