Zoro Homepage

APD RECP JN PIN PWR 1 BLUE

  • Mfr # 1215830016

  • Zoro # G507173778


product price: $9.99
/ea

Key Features

Current Rating
245 A
Wire Connection Type
Spring Clamp Terminals
Contacts Supplied
No
Contact Style
Pin
Crimp Wire Gauge
4,2,0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215830016
Zoro #
G507173778
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
Dependent On Contact

Details

Item
Pin & Sleeve Receptacle
Current Rating
245 A
Wire Connection Type
Spring Clamp Terminals
Contacts Supplied
No
Contact Style
Pin
Crimp Wire Gauge
4,2,0
Specification
DIN72585
Contact Plating
Silver
Connector Style
Receptacle
Sealing
IP69K
Operating Temperature °F (°C)
-40 to 125 C (-40 to 125 F)
Insert Material
Thermoplastic
Insert Arrangement
1 Way
Shell Material
Thermoplastic
Mounting Type
Jam Nut - Rear Mount
No. of Contacts
1
Shielding
No
Shell Color
Blue
Contact Material
Copper Alloy
Connector Type
Circular
Operating Voltage DC
48
Contact Mating Life
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.