
APD1BS37
Mfr # 1215830058
Zoro # G707186622
product price: $31.49
/eaKey Features
Connector Type
Circular
Mounting Type
Cable
Shell Material
Thermoplastic
Termination Method
Crimp
Contact Plating
Dependent On Contact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215830058
Zoro #
G707186622
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
Dependent On Contact
Details
Connector Type
Circular
Mounting Type
Cable
Shell Material
Thermoplastic
Termination Method
Crimp
Contact Plating
Dependent On Contact
Connector Style
Plug
Insert Arrangement
37 Way
No. of Contacts
37
Contact Style
Socket
Shell Color
Black
Insert Material
Thermoplastic
Shielding
No
Crimp Wire Gauge
22,20,18,16
Contact Material
Copper Alloy
Contacts Supplied
No
Operating Voltage DC
48
Contact Mating Life
20
Sealing
IP69K
Operating Temperature °F (°C)
-40 to 125 C (-40 to 125 F)
Specification
DIN72585
Amps
12 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.