APD6BSH
Mfr # 1215830013
Zoro # G607688417
product price: $6.79
/eaKey Features
Insert Arrangement
1 Way
No. of Contacts
1
Connector Style
Plug
Termination Method
Crimp
Shell Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215830013
Zoro #
G607688417
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
Dependent On Contact
Details
Insert Arrangement
1 Way
No. of Contacts
1
Connector Style
Plug
Termination Method
Crimp
Shell Material
Thermoplastic
Specification
DIN72585
Contacts Supplied
No
Contact Style
Socket
Contact Plating
Silver
Sealing
IP69K
Contact Mating Life
50
Operating Temperature °F (°C)
-40 to 125 C (-40 to 125 F)
Contact Material
Copper Alloy
Crimp Wire Gauge
4,2,0
Shell Color
Red
Mounting Type
Cable
Connector Type
Circular
Amperage Rating
245A
Operating Voltage DC
48
Shielding
No
Insert Material
Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.