Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APD7BSH HIGH POWER PLUG, 1WAY

  • Mfr # 1215830042

  • Zoro # G407676799


product price: $11.99
/ea

Key Features

Operating Voltage DC
48
Contact Material
Copper Alloy
Insert Arrangement
1 Way
Contact Size
Dependent On Contact
Specification
DIN72585
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1215830042
Zoro #
G407676799
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
Dependent On Contact

Details

Operating Voltage DC
48
Contact Material
Copper Alloy
Insert Arrangement
1 Way
Specification
DIN72585
Operating Temperature °F (°C)
-40 to 125 C (-40 to 125 F)
Mounting Type
Cable
Shell Material
Thermoplastic
Contact Plating
Silver
Crimp Wire Gauge
4,2,0
Shell Color
Black
Termination Method
Crimp
Sealing
IP69K
No. of Contacts
1
Contacts Supplied
No
Connector Style
Plug
Connector Type
Circular
Contact Style
Socket
Insert Material
Thermoplastic
Contact Mating Life
50
Shielding
No
Amperage Rating
245A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.