Zoro Homepage

CA02L2214PB

  • Mfr # CA02L2214PB

  • Zoro # G707669576


product price: $47.49
/ea

Key Features

Connector Style
Receptacle
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA02L2214PB
Zoro #
G707669576
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Connector Style
Receptacle
Termination Method
Solder
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
19
Mounting Type
Box Mount
Operating Voltage DC
700
Amperage Rating
22A
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.