CA02L2428PWB
Mfr # CA02L2428PWB
Zoro # G407669593
product price: $46.95
/eaKey Features
Contact Size
24#15
No. of Contacts
24
Operating Voltage AC V RMS Max
200
Mounting Type
Box Mount
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02L2428PWB
Zoro #
G407669593
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#15
Details
No. of Contacts
24
Operating Voltage AC V RMS Max
200
Mounting Type
Box Mount
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
250
Amperage Rating
22A
Insert Arrangement
24-28
Termination Method
Solder
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.