CA02L24A24SB
Mfr # CA02L24A24SB
Zoro # G407669609
product price: $217.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
200
No. of Contacts
12
Operating Voltage DC
250
Termination Method
Solder
Mounting Type
Box Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA02L24A24SB
Zoro #
G407669609
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
12#12
Details
Operating Voltage AC V RMS Max
200
No. of Contacts
12
Operating Voltage DC
250
Termination Method
Solder
Mounting Type
Box Mount
Amperage Rating
22A
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
Insert Arrangement
24A24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.