Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3100E24A28SWB02

  • Mfr # CA3100E24A28SWB02

  • Zoro # G607669409


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Insert Rotation/Keying
W
Rotation Angle
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E24A28SWB02
Zoro #
G607669409
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Mating Life
500
Mounting Type
Wall - Rear Mount - Threaded Holes
Contacts Supplied
Yes
Insert Rotation/Keying
W
Rotation Angle
65
Specification
VG95234
Contact Plating
Silver
Crimp Wire Gauge
18,16
Connector Type
Circular
Shell Color
Olive Drab
Orientation
Straight
Shielding
Yes
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Arrangement
24A28
Service Rating
I
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Connector Style
Receptacle
Contact Style
Pin
Endbell Type
Heat Shrink Adaptor
No. of Contacts
28
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Operating Voltage DC
250
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.