Zoro Homepage

CA3100E2811SBF80G12

  • Mfr # CA3100E2811SBF80G12

  • Zoro # G207669441


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Style
Pin
Mounting Type
Wall Mount
Operating Voltage AC V RMS Max
500
Contact Size
18#15,4#25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E2811SBF80G12
Zoro #
G207669441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Connector Style
Plug
Contact Style
Pin
Mounting Type
Wall Mount
Operating Voltage AC V RMS Max
500
No. of Contacts
22
Operating Voltage DC
700
Insert Arrangement
28-11
Termination Method
Crimp
Amperage Rating
22A & 41A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.