Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3100E2812SBF80A176

  • Mfr # CA3100E2812SBF80A176

  • Zoro # G207669465


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Sealing
IP67
Operating Voltage DC
700
Termination Method
Crimp
Shielding
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3100E2812SBF80A176
Zoro #
G207669465
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Sealing
IP67
Operating Voltage DC
700
Termination Method
Crimp
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Rear Mount - Threaded Holes
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Contact Plating
30 microinches Gold Plate
Endbell Type
Cable Clamp
Insert Arrangement
28-12
Contact Style
Pin
Orientation
Straight
No. of Contacts
26
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Connector Style
Plug
Insert Material
Neoprene
Specification
VG95234
Connector Type
Circular
Crimp Wire Gauge
0,75-1,50 mm2
Contacts Supplied
Yes
Service Rating
A
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.