Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3100E2821PWBF8005F0

  • Mfr # CA3100E2821PWBF8005F0

  • Zoro # G907669314


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Insert Material
Neoprene
Endbell Type
Cable Clamp
Rotation Angle
80
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3100E2821PWBF8005F0
Zoro #
G907669314
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shielding
Yes
Insert Material
Neoprene
Endbell Type
Cable Clamp
Rotation Angle
80
Operating Voltage DC
700
Service Rating
A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
37
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Specification
VG95234
Operating Voltage AC V RMS Max
500
Mounting Type
Wall - Rear Mount - Thru Holes
Contact Mating Life
500
Termination Method
Crimp
Contact Material
Copper Alloy
Connector Type
Circular
Insert Arrangement
28-21
Grommet & Seals Material
Polychloroprene
Contacts Supplied
No
Shell Material
Aluminum Alloy
Insert Rotation/Keying
W
Contact Style
Pin
Crimp Wire Gauge
18,16
Amperage Rating
22A
Sealing
IP67
Connector Style
Receptacle
Shell Color
Olive Drab
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.