Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3100E28A16P2BF80

  • Mfr # CA3100E28A16P2BF80

  • Zoro # G107669435


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A/I
Orientation
Straight
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E28A16P2BF80
Zoro #
G107669435
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Service Rating
A/I
Orientation
Straight
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Crimp Wire Gauge
18,16,4
No. of Contacts
9
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Contact Mating Life
500
Sealing
IP67
Contact Style
Pin
Insert Rotation/Keying
2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shielding
Yes
Amperage Rating
22A & 135A
Specification
VG95234
Shell Plating
Olive Drab Cadmium
Rotation Angle
260
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Mounting Type
Wall - Rear Mount - Threaded Holes
Endbell Type
Cable Clamp
Insert Arrangement
28A16
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.