Zoro Homepage

CA3101E1610SF80

  • Mfr # CT1E1610SC

  • Zoro # G607669539


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Amperage Rating
23A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1E1610SC
Zoro #
G607669539
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12

Details

Amperage Rating
23A
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Shell Color
Olive Drab
Insert Material
Neoprene
Shielding
Yes
Connector Style
Receptacle
Mounting Type
Cable
No. of Contacts
3
Shell Material
Aluminum Alloy
Contact Mating Life
2000
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Insert Arrangement
16-10
Connector Type
Circular
Sealing
No
Insert Rotation/Keying
Normal
Service Rating
A
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.