Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3101E2816SBF80G12

  • Mfr # CB1E2816SCG12

  • Zoro # G707661129


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Contact Mating Life
2000
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2816SCG12
Zoro #
G707661129
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Shielding
Yes
Contact Mating Life
2000
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Contacts Supplied
Yes
Contact Plating
Silver
Sealing
No
Shell Plating
Olive Drab Cadmium
No of Contacts
20
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Mounting Type
Cable
Termination Method
Crimp
Insert Arrangement
28-16
Amps
22A
Insert Material
Neoprene
Service Rating
A
Connector Style
Receptacle
Operating Voltage DC
700
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.