Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3101E2821SBF80A176

  • Mfr # CB1E2821SCAU

  • Zoro # G407661108


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Insert Rotation/Keying
Normal
Mounting Type
Cable
No of Contacts
37
Insert Arrangement
28-21
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1E2821SCAU
Zoro #
G407661108
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Insert Rotation/Keying
Normal
Mounting Type
Cable
No of Contacts
37
Insert Arrangement
28-21
Sealing
No
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Grommet and Seals Material
Silicone
Amps
22A
Specification
MIL-DTL-5015 Type
Shielding
Yes
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Operating Voltage DC
700
Contact Style
Pin
Termination Method
Crimp
Connector Type
Circular
Contact Mating Life
2000
Contacts Supplied
Yes
Service Rating
A
Contact Material
Copper Alloy
Shell Color
Olive Drab
Contact Plating
Gold
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.