Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3102E2410PZB

  • Mfr # CA3102E2410PZB

  • Zoro # G307669587


product price: $58.69
/ea

Key Features

Service Rating
A
Operating Voltage DC
1250
Insert Arrangement
24-10
Shell Plating
Olive Drab Cadmium
Contact Size
24#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2410PZB
Zoro #
G307669587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Service Rating
A
Operating Voltage DC
1250
Insert Arrangement
24-10
Shell Plating
Olive Drab Cadmium
Amperage Rating
135A
Shell Color
Olive Drab
Grommet & Seals Material
Polychloroprene
Termination Method
Solder
Contact Material
Copper Alloy
Contact Style
Pin
Contact Plating
Silver
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Rotation/Keying
Z
Insert Material
Neoprene
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
200
Specification
VG95234
No. of Contacts
11
Connector Style
Receptacle
Contact Mating Life
500
Shell Material
Aluminum Alloy
Rotation Angle
280
Connector Type
Circular
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.