Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3102E2411PB05A176

  • Mfr # CB22411PSAU

  • Zoro # G007661164


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Insert Arrangement
24-11
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contact Size
4#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22411PSAU
Zoro #
G007661164
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contacts Supplied
Yes
Insert Arrangement
24-11
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Shielding
Yes
Insert Rotation/Keying
Normal
Service Rating
A
No of Contacts
9
Shell Material
Aluminum Alloy
Termination Method
Solder
Sealing
No
Mounting Type
Box Mount
Amps
41A & 74A
Contact Plating
Gold
Connector Type
Circular
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Operating Voltage DC
700
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.