Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3102E2422SBF80F0

  • Mfr # CB22422SO

  • Zoro # G207661094


product price: $40.99
/ea

Key Features

Contact Plating
Silver
Shell Color
Olive Drab
Contact Size
4#60/100
Shielding
Yes
Service Rating
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB22422SO
Zoro #
G207661094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#60/100

Details

Contact Plating
Silver
Shell Color
Olive Drab
Shielding
Yes
Service Rating
D
Contact Style
Pin
Insert Arrangement
24-22
Sealing
No
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Grommet and Seals Material
Silicone
Termination Method
Crimp
Contacts Supplied
No
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Operating Voltage DC
1250
Mounting Type
Box Mount
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
No of Contacts
4
Operating Voltage AC V RMS Max
900
Contact Mating Life
2000
Amps
22A & 41A
Connector Type
Circular
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.