Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3102E28A16P2B109

  • Mfr # CA3102E28A16P2B109

  • Zoro # G507669592


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Specification
VG95234
Insert Material
Neoprene
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Mating Life
500
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A16P2B109
Zoro #
G507669592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#15,4#160

Details

Specification
VG95234
Insert Material
Neoprene
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Mating Life
500
Contacts Supplied
Yes
Contact Style
Pin
Rotation Angle
260
Service Rating
A/I
Shielding
Yes
Connector Style
Receptacle
Amperage Rating
22A & 135A
No. of Contacts
9
Insert Rotation/Keying
2
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Arrangement
28A16
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16,4
Operating Voltage DC
700
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.