Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3102E363PBF80

  • Mfr # CB2363PCFRTMT

  • Zoro # G807661166


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
Shielding
Yes
Operating Voltage DC
1250
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2363PCFRTMT
Zoro #
G807661166
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Contact Material
Copper Alloy
Contact Plating
Silver
Shielding
Yes
Operating Voltage DC
1250
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
900
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Insert Arrangement
36-3
Contacts Supplied
Yes
Termination Method
Crimp
Shell Material
Aluminum Alloy
Contact Style
Pin
Mounting Type
Box Mount
Amps
41A & 245A
Connector Style
Receptacle
No of Contacts
6
Contact Mating Life
2000
Grommet and Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Service Rating
D
Shell Color
Olive Drab
Sealing
No
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.