Zoro Homepage

CA3102R207PX

  • Mfr # MS3102R207PX

  • Zoro # G407669630


product price: $28.89
/ea

Key Features

Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
No. of Contacts
8
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102R207PX
Zoro #
G407669630
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Operating Voltage AC V RMS Max
500
No. of Contacts
8
Insert Material
Neoprene
Contact Style
Pin
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
110
Service Rating
A (B,C,F,G), All Others I
Contacts Supplied
Yes
Amperage Rating
13A
Sealing
IP67
Insert Arrangement
20-7
Insert Rotation/Keying
X
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Shielding
Yes
Contact Mating Life
500
Specification
MIL-DTL-5015
Connector Style
Receptacle
Connector Type
Circular
Operating Voltage DC
700
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.