
CA3106E2811SBF80A176
Mfr # CA3106E2811SBF80A176
Zoro # G007669481
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cable
No. of Contacts
22
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2811SBF80A176
Zoro #
G007669481
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Mounting Type
Cable
No. of Contacts
22
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
28-11
Amperage Rating
22A & 41A
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.