Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106E2812SBF80

  • Mfr # CB6E2812SC

  • Zoro # G907661172


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Service Rating
A
Contact Plating
Silver
Shielding
Yes
Amps
22A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2812SC
Zoro #
G907661172
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contact Style
Pin
Service Rating
A
Contact Plating
Silver
Shielding
Yes
Amps
22A
Insert Material
Neoprene
Insert Arrangement
28-12
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Contact Mating Life
2000
Termination Method
Crimp
Shell Color
Olive Drab
Contacts Supplied
Yes
Sealing
No
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
No of Contacts
26
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Normal
Grommet and Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.