Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106E2812SBF8039

  • Mfr # CB4E2812SC

  • Zoro # G207661148


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Amps
22A
Contact Mating Life
2000
Connector Type
Circular
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB4E2812SC
Zoro #
G207661148
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Specification
MIL-DTL-5015 Type
Amps
22A
Contact Mating Life
2000
Connector Type
Circular
Contact Material
Copper Alloy
Contact Plating
Silver
Connector Style
Plug
Termination Method
Crimp
Shell Color
Olive Drab
Insert Material
Neoprene
No of Contacts
26
Operating Voltage AC V RMS Max
500
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Contact Style
Pin
Insert Arrangement
28-12
Contacts Supplied
Yes
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Service Rating
A
Shielding
Yes
Insert Rotation/Keying
Normal
Grommet and Seals Material
Silicone
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.