Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106E2815SBF80A176

  • Mfr # CB6E2815SCAU

  • Zoro # G407661146


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Contact Plating
Gold
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2815SCAU
Zoro #
G407661146
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Contact Plating
Gold
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Shell Plating
Olive Drab Cadmium
Service Rating
A
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Arrangement
28-15
Shell Color
Olive Drab
Grommet and Seals Material
Silicone
Shell Material
Aluminum Alloy
Insert Material
Neoprene
No of Contacts
35
Insert Rotation/Keying
Normal
Amps
22A
Contacts Supplied
Yes
Sealing
No
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Shielding
Yes
Connector Type
Circular
Mounting Type
Cable
Operating Voltage DC
1250
Contact Material
Copper Alloy
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.