Zoro Homepage

CA3106E2816PB

  • Mfr # CB6E2816PS

  • Zoro # G507661114


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Grommet and Seals Material
Silicone
Connector Type
Circular
Service Rating
A
Contact Material
Copper Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2816PS
Zoro #
G507661114
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Grommet and Seals Material
Silicone
Connector Type
Circular
Service Rating
A
Contact Material
Copper Alloy
Shell Color
Olive Drab
Termination Method
Solder
Sealing
No
Insert Rotation/Keying
Normal
Contact Plating
Silver
Mounting Type
Cable
No of Contacts
20
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Amps
22A
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Contact Mating Life
2000
Connector Style
Plug
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Shielding
Yes
Insert Arrangement
28-16
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.