Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106E2816PBF80F0

  • Mfr # CB6E2816P0

  • Zoro # G707661136


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Sealing
No
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2816P0
Zoro #
G707661136
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Sealing
No
Shielding
Yes
Grommet and Seals Material
Silicone
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
28-16
Amps
22A
Contact Plating
Silver
Termination Method
Crimp
Contact Mating Life
2000
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Connector Style
Plug
Connector Type
Circular
No of Contacts
20
Insert Material
Neoprene
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Service Rating
A
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.