Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106E2816SBF80

  • Mfr # CB6E2816SC

  • Zoro # G407661153


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Contact Size
20#15
Shielding
Yes
No of Contacts
20
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2816SC
Zoro #
G407661153
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Specification
MIL-DTL-5015 Type
Shielding
Yes
No of Contacts
20
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Arrangement
28-16
Connector Style
Plug
Connector Type
Circular
Grommet and Seals Material
Silicone
Amps
22A
Insert Material
Neoprene
Service Rating
A
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Sealing
No
Termination Method
Crimp
Contact Plating
Silver
Contact Mating Life
2000
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Style
Pin
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.