Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106E2816SBF80A176

  • Mfr # CB6E2816SCAU

  • Zoro # G907661097


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Shielding
Yes
Shell Color
Olive Drab
Connector Type
Circular
Sealing
No
Insert Arrangement
28-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6E2816SCAU
Zoro #
G907661097
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Shielding
Yes
Shell Color
Olive Drab
Connector Type
Circular
Sealing
No
Insert Arrangement
28-16
Insert Material
Neoprene
Contact Material
Copper Alloy
Mounting Type
Cable
Insert Rotation/Keying
Normal
Contact Style
Pin
No of Contacts
20
Contacts Supplied
Yes
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Service Rating
A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Amps
22A
Termination Method
Crimp
Connector Style
Plug
Contact Plating
Gold
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Grommet and Seals Material
Silicone
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.