Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106E2821SXBF80A176

  • Mfr # CA3106E2821SXBF80A176

  • Zoro # G807669193


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
No. of Contacts
37
Operating Voltage DC
700
Connector Style
Plug
Contact Size
37#15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2821SXBF80A176
Zoro #
G807669193
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Amperage Rating
22A
No. of Contacts
37
Operating Voltage DC
700
Connector Style
Plug
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
28-21
Operating Voltage AC V RMS Max
500
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.