Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106FC3610PBF80A176

  • Mfr # CB6FC3610PCAU

  • Zoro # G707661105


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Sealing
No
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6FC3610PCAU
Zoro #
G707661105
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Sealing
No
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Contact Material
Copper Alloy
Amps
22A
Contact Style
Pin
No of Contacts
48
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Insert Rotation/Keying
Normal
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contacts Supplied
Yes
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Insert Arrangement
36-10
Contact Plating
Gold
Grommet and Seals Material
Silicone
Service Rating
A
Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.