Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CA3106FC3610SBF80A176

  • Mfr # CB6FC3610SCAU

  • Zoro # G507661107


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Operating Voltage DC
700
No of Contacts
48
Specification
MIL-DTL-5015 Type
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6FC3610SCAU
Zoro #
G507661107
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Contact Material
Copper Alloy
Operating Voltage DC
700
No of Contacts
48
Specification
MIL-DTL-5015 Type
Service Rating
A
Shell Material
Aluminum Alloy
Insert Arrangement
36-10
Shell Plating
Olive Drab Cadmium
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Contact Plating
Gold
Amps
22A
Shielding
Yes
Insert Material
Neoprene
Mounting Type
Cable
Contact Mating Life
2000
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Sealing
No
Insert Rotation/Keying
Normal
Shell Color
Olive Drab
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Style
Pin
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.