Zoro Homepage

CA3108E2816SBF80A176

  • Mfr # CB6TA2816SCAU

  • Zoro # G407661160


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Size
20#15
Shell Color
Olive Drab
Shielding
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6TA2816SCAU
Zoro #
G407661160
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Mounting Type
Cable
Shell Color
Olive Drab
Shielding
Yes
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Contact Style
Pin
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Plating
Gold
Sealing
No
Amps
22A
Insert Rotation/Keying
Normal
Grommet and Seals Material
Silicone
Operating Voltage DC
700
Service Rating
A
Specification
MIL-DTL-5015 Type
Insert Arrangement
28-16
Termination Method
Crimp
No of Contacts
20
Operating Voltage AC V RMS Max
500
Operating Temp.
-55 °C to + 125 °C (-67 °F to + 257 °F)
Contact Mating Life
2000
Contacts Supplied
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.