Zoro Homepage

CA3108F2822SYB15

  • Mfr # CA3108F2822SYB15

  • Zoro # G407669982


product price: $221.99
/ea
Free Shipping & Returns

Key Features

No. of Contacts
6
Contact Size
3#15,3#160
Connector Style
Plug
Contact Style
Socket
Operating Voltage AC V RMS Max
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2822SYB15
Zoro #
G407669982
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

No. of Contacts
6
Connector Style
Plug
Contact Style
Socket
Operating Voltage AC V RMS Max
900
Insert Arrangement
28-22
Amperage Rating
22A
Operating Voltage DC
1250
Mounting Type
Cable
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.