Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 PIN PLUG

  • Mfr # CB6LA181PC

  • Zoro # G807539250


product price: $93.85
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
2000
Service Rating
A
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB6LA181PC
Zoro #
G807539250
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Mating Life
2000
Service Rating
A
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Material
Neoprene
Contact Plating
Silver
Operating Voltage DC
700
Mounting Type
Cable
Insert Rotation/Keying
Normal
Shielding
Yes
Amperage Rating
22A
Shell Material
Aluminum Alloy
Sealing
No
Termination Method
Crimp
Connector Style
Plug
Grommet & Seals Material
Silicone
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Insert Arrangement
18-1
Shell Color
Olive Drab
Connector Type
Circular
Contacts Supplied
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.