Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 PIN PLUG

  • Mfr # CBG61819P0

  • Zoro # G207539539


product price: $50.69
/ea

Key Features

Insert Rotation/Keying
Normal
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBG61819P0
Zoro #
G207539539
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Insert Rotation/Keying
Normal
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Sealing
No
Operating Voltage DC
700
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Style
Pin
Grommet & Seals Material
Silicone
Contact Plating
Silver
Contact Mating Life
2000
Specification
MIL-DTL-5015 Type
Amperage Rating
22A
Contacts Supplied
No
Insert Material
Neoprene
Service Rating
A
Termination Method
Crimp
Insert Arrangement
18-19
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Connector Type
Circular
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.