Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 PIN RECP BOX

  • Mfr # CA3102E181PWB01

  • Zoro # G607174118


product price: $30.95
/ea

Key Features

Specification
VG95234
Termination Method
Crimp
Contact Size
10#15
Contacts Supplied
Yes
Crimp Wire Gauge
0,75-1,50 mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E181PWB01
Zoro #
G607174118
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Specification
VG95234
Termination Method
Crimp
Contacts Supplied
Yes
Crimp Wire Gauge
0,75-1,50 mm2
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Connector Style
Receptacle
Amperage Rating
22A
Shielding
Yes
Contact Mating Life
500
Connector Type
Circular
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
500
Rotation Angle
70
No. of Contacts
10
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contact Plating
Silver
Insert Arrangement
18-1
Service Rating
A/I
Contact Style
Pin
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.