Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 PIN RECP

  • Mfr # CA3100E181PB0514

  • Zoro # G807544445


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Plating
Silver
Contact Mating Life
500
Termination Method
Crimp
Service Rating
A/I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100E181PB0514
Zoro #
G807544445
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Material
Copper Alloy
Contact Plating
Silver
Contact Mating Life
500
Termination Method
Crimp
Service Rating
A/I
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Insert Arrangement
18-1
Insert Material
Neoprene
Operating Voltage DC
700
Mounting Type
Wall - Rear Mount - Thru Holes
Crimp Wire Gauge
0,75-1,50 mm2
Grommet & Seals Material
Polychloroprene
Endbell Type
Shielded Heat Shrink Adaptor
No. of Contacts
10
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Amperage Rating
22A
Contact Style
Pin
Contacts Supplied
Yes
Shielding
Yes
Orientation
Straight
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.