Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 PIN RECP LINE

  • Mfr # CA3101E1819PBF80

  • Zoro # G807544513


product price: $81.35
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Style
Pin
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E1819PBF80
Zoro #
G807544513
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Specification
VG95234
Contact Style
Pin
Connector Type
Circular
Shell Material
Aluminum Alloy
Service Rating
A
Sealing
IP67
No. of Contacts
10
Connector Style
Receptacle
Orientation
Straight
Insert Arrangement
18-19
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
18,16
Endbell Type
Cable Clamp
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Insert Material
Neoprene
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Amperage Rating
22A
Termination Method
Crimp
Contact Mating Life
500
Operating Voltage DC
700
Contact Plating
Silver
Contact Material
Copper Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.