Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 SKT RECP

  • Mfr # CA3101E181SBF80

  • Zoro # G607482145


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Specification
VG95234
Insert Material
Neoprene
Operating Voltage DC
700
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E181SBF80
Zoro #
G607482145
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Operating Voltage AC V RMS Max
500
Specification
VG95234
Insert Material
Neoprene
Operating Voltage DC
700
Connector Type
Circular
Contacts Supplied
Yes
Shielding
Yes
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Style
Pin
Sealing
IP67
Orientation
Straight
Contact Material
Copper Alloy
Mounting Type
Cable
Service Rating
A/I
Shell Color
Olive Drab
Amperage Rating
22A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Insert Arrangement
18-1
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Termination Method
Crimp
No. of Contacts
10
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.