Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 10C 1016 SKT RECP LINE

  • Mfr # CB1LA181SC

  • Zoro # G707481956


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Circular
Amperage Rating
22A
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1LA181SC
Zoro #
G707481956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
10#15

Details

Contact Material
Copper Alloy
Contact Style
Pin
Connector Type
Circular
Amperage Rating
22A
Mounting Type
Cable
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Shielding
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Sealing
No
No. of Contacts
10
Termination Method
Crimp
Connector Style
Receptacle
Insert Arrangement
18-1
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Rotation/Keying
Normal
Service Rating
A
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.