Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 11C 916 212 PIN PLUG

  • Mfr # CB62420PC

  • Zoro # G607537593


product price: $61.19
/ea

Key Features

Operating Voltage DC
1250
Insert Arrangement
24-20
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB62420PC
Zoro #
G607537593
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#12

Details

Operating Voltage DC
1250
Insert Arrangement
24-20
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
D
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Termination Method
Crimp
Mounting Type
Cable
Shielding
Yes
Sealing
No
Grommet & Seals Material
Silicone
Amperage Rating
22A
Insert Rotation/Keying
Normal
Connector Type
Circular
Contact Style
Pin
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Insert Material
Neoprene
No. of Contacts
11
Contact Mating Life
2000
Shell Color
Olive Drab
Contact Plating
Silver
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.