Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 12C 1212 PIN RECP BOX

  • Mfr # CA3102E2851PB109

  • Zoro # G307542361


product price: $66.35
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A & 135A
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2851PB109
Zoro #
G307542361
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A & 135A
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Plating
Silver
Connector Style
Receptacle
Contact Style
Pin
Specification
VG95234
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Crimp Wire Gauge
14, 12
Contact Mating Life
500
No. of Contacts
12
Shielding
Yes
Operating Voltage DC
700
Insert Arrangement
28-51
Mounting Type
Box - Rear Mount - Threaded Holes
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Termination Method
Crimp
Service Rating
A
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.