Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB 12C 1212 PIN RECP BOX

  • Mfr # CB224A24PS

  • Zoro # G307542422


product price: $52.99
/ea

Key Features

Contact Mating Life
2000
Contacts Supplied
Yes
Insert Arrangement
24A24
Mounting Type
Box Mount
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB224A24PS
Zoro #
G307542422
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Contact Mating Life
2000
Contacts Supplied
Yes
Insert Arrangement
24A24
Mounting Type
Box Mount
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
No. of Contacts
12
Service Rating
A
Contact Plating
Silver
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Amperage Rating
22A
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Contact Style
Pin
Shell Color
Olive Drab
Operating Voltage DC
700
Connector Style
Receptacle
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.