Zoro Homepage

CAB 12C 1212 PIN RECP

  • Mfr # CA3101E2851PBF42

  • Zoro # G007542623


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Specification
VG95234
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2851PBF42
Zoro #
G007542623
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Contact Style
Pin
Specification
VG95234
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Service Rating
A
Operating Voltage DC
700
Contact Plating
Silver
Mounting Type
Cable
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
28-51
Shell Color
Olive Drab
Contacts Supplied
Yes
Connector Style
Receptacle
No. of Contacts
12
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Amperage Rating
22A & 135A
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.